This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet in Vibrant Brushed Moderne Brass

KOHLER

Purist Two Handle Bridge Kitchen Faucet in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K7548-4-2MB
  • Item #9274387
  • Manufacturer Part #7548-4-2MB
4.7 out of 5 Customer Rating
Brand image
KOHLER

Purist Two Handle Bridge Kitchen Faucet in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K7548-4-2MB
  • Item #9274387
  • Manufacturer Part #7548-4-2MB
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Matching side sprayer provides flexibility and convenience for cleaning and food prep
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Two lever handles offer separate control of hot and cold water
  • Coordinates with other products in the Purist collection
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Flow Rate
1.5 gpm
Spout Height
10 in
Spout Reach
8-3/8 in
Characteristics & Features
Collection
Purist
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Handle Material
Metal
Handle Type
Lever
Kitchen Faucet Type
Bridge
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
K7548-4-2MB
UPC
885612907011