DESCRIPTION

  • Two lever handles offer separate control of hot and cold water
  • High spout and 360° spout rotation offer superior clearance for filling pots and cleaning
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Coordinates with other products in the Purist® collection
  • Flow rate: 1.5 gpm at 60 psi
  • Ceramic disc valves
  • Includes flexible supply lines

Kohler Purist® Two Handle Bridge Kitchen Faucet in Vibrant Polished Nickel

K7547-4-SN

Manufacturer Part #: 7547-4-SN

Color/Finish

Vibrant® Polished Nickel

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Purist®
Faucet Connection
Compression
Faucet Connection Size
7/8 in
Faucet Height
12-1/2 in
Faucet Material
Metal
Faucet Type
Bridge
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm @ 60 psi
GSA Approved
No
Handle Type
Lever
Height
12-1/2 in
IAPMO Listed
No
Kitchen Faucet Type
Bridge, Two Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
2 Hole
Side Spray
Yes
Spout Reach
8-3/8 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
Width
8 in

Print