DESCRIPTION

  • Two lever handles offer separate control of hot and cold water
  • High-arch spout and 360° rotation offers superior clearance for filling pots and cleaning
  • Matching Accent™ sidespray provides flexibility and convenience for cleaning and food prep
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Coordinates with other products in the Purist® collection
  • Flow rate: 1.5 gpm at 60 psi
  • Includes flexible supply lines

Kohler Purist® Two Handle Bridge Kitchen Faucet in Vibrant® Polished Nickel

K7548-4-SN

Manufacturer Part #: 7548-4-SN

Color/Finish

Vibrant® Polished Nickel

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Center Size
8 in
Collection
Purist®
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
12-1/2 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Kitchen Faucet Type
Bridge, Two Handle
Lead Law Compliant
Yes
Maximum Deck Thickness
2-1/2 in
Maximum Pressure
60 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Holes
3 Hole
Side Spray
Yes
Spout Reach
8-3/8 in
Spout Swivel
360°
Spout Type
Swivel
Supply Lines Included
Yes
Trim Only
No
UL Listed
No

Print