Two Handle Bridge Kitchen Faucet with Side Spray in Vibrant® Brushed Bronze
Purist® Two Handle Bridge Kitchen Faucet with Side Spray in Vibrant® Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 44-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pairing a classic bridge design with bold new touches this Purist kitchen faucet combines distinctive modern style and easy-to-use features. The high-arch spout provides 10 inches of clearance and rotates 360 degrees making way for your largest pots and pans. Extended lever handles offer plenty of grip area
- Matching side sprayer provides flexibility and convenience for cleaning and food prep
- Kohler ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Two lever handles offer separate control of hot and cold water
- Coordinates with other products in the purist collection
- 1.5 GPM (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
- Premium metal construction for durability and reliability
- Kohler® finishes resist corrosion and tarnishing
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Purist®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Side Spray:
- Yes
- Spout Height:
- 10 in
- Spout Reach:
- 8-19/50 in
- Spout Swivel:
- 360°
- UPC:
- 195711030887