Two Handle Roman Tub Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

You last purchased this on
 
KOHLER

Purist® Two Handle Roman Tub Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Two Handle Roman Tub Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

  • Fast #
  • Part #KT14428-4-2MB
  • Item #8965004
  • Manufacturer Part #T14428-4-2MB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 7-1/2-in (191 mm) gooseneck non-diverter spout with slip-fit connection
  • Brass construction
  • Lever handle style option
  • KOHLER finishes resist corrosion and tarnish
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Purist®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Faucet Center Size:
8 in
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Handle Material:
Metal
Handle Type:
Lever
Height:
11-3/8 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
7-3/4 in
Trim Only:
Yes
Tub Spout Reach:
7-1/2 in
WaterSense Labeled:
No