Purist® Two Handle Roman Tub Faucet in Vibrant Brushed Nickel Trim Only

Part #KT14428-4-BN  |  Item #1688962  |  Manufacturer Part #T14428-4-BN

$739.95 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Two handle bath faucet trim
  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Completes Purist® design with Kohler® fixtures and accessories
  • Spout: 7-1/2"
  • Material: Solid brass
  • Lever handle
  • Required accessories: Rough-in valve Kohler® K-300-K or Kohler® K-301-K

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B125.1, CSA B651]

Center Size: 8 in

Collection: Purist®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: Slip Fit

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Ceramic Disc

Flow Rate: 16 gpm

Handle Type: Lever

Height: 11-3/8 in

IAPMO Listed: No

Length: 3-1/2 in

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 7-3/4 in

Spout Reach: 7-1/2 in

Spout Type: [Gooseneck, Non-Diverter]

Trim Only: Yes

Type: KT14428-4-BN

WaterSense Labeled: No

Width: 8 in