This product requires certification to purchase.

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Vibrant® Brushed Bronze

KOHLER

Purist® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #KT14413-3-BV
  • Item #2240806
  • Manufacturer Part #T14413-3-BV
4.9 out of 5 Customer Rating
Brand image
KOHLER

Purist® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #KT14413-3-BV
  • Item #2240806
  • Manufacturer Part #T14413-3-BV
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two handle sink faucet trim for wall-mount installations
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Solid brass construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Fluid design lines for easy cleaning
  • Modern, minimal design complements the Purist® collection and accessories
  • Low-flow aerator option available (please see latest price book)
  • Flow rate: 1.2 gpm
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Wall Mount, Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Purist®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Height:
15/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Cross
Height:
8-1/2 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-13/16 in
Spout Reach:
6-3/4 in
Spout Swivel:
35°
Spout Type:
Fixed
Trim Only:
Yes
UPC:
087206990212
WaterSense Labeled:
Yes
Width:
12 in