Two Handle Widespread Bathroom Sink Faucet in Chrome
Purist® Two Handle Widespread Bathroom Sink Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 8" to 16" centers
- Spout height: 8 1/2"
- This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
- lever handles
- Pop-up drain with 1 1/4" tailpiece
- With red/blue handle indexing and vandal-resistant aerator
- Low gooseneck spout
- Spout reach: 5"
- ADA
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- Purist®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Spout Height:
- 8-1/2 in
- Type:
- K14406-4H-CP
- WaterSense Labeled:
- Yes
- Width:
- 8 in