Purist® Two Handle Widespread Bathroom Sink Faucet in Matte Black

Part #K14410-3-BL  |  Item #7575388  |  Manufacturer Part #14410-3-BL

$885.49 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 54
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Two-handle widespread sink faucet for 8" - 16" centers
  • KOHLER ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Solid brass construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards two times
  • Fluid design lines for beauty and ease of cleaning
  • Handles pre-assembled on valves to simplify installation
  • Completes Purist design solution with Kohler fixtures and accessories
  • Low-flow aerator option available (please see latest price book)
  • 1.2 gpm (gallons per minute) flow rate.
  • Metal construction.

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61, ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Washerless Ceramic Disc

Center Size: 8 in

Collection: Purist®

Color Finish: Matte Black

Color Finish Category: Blacks

Deck Plate Included: No

Faucet Connection: OD

Faucet Connection Size: 1-1/4 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Quarter Turn Ceramic Disc, Washerless

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Cross

Height: 3-15/16 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 5 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 2-3/8 in

Trim Only: No

WaterSense Labeled: Yes

Width: 8 in