Purist® Two Handle Widespread Bathroom Sink Faucet in Matte Black

Part #KT14414-4-BL  |  Item #7874653  |  Manufacturer Part #T14414-4-BL

$706.12 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61, ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B651

Center Size: 8 in

Collection: Purist®

Color Finish: Matte Black

Color Finish Category: Blacks

Deck Plate Included: No

Drain Included: No

EPA Compliant: Yes

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

High Pressure: 60

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 4-3/8 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Spout Reach: 9-1/2 in

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes