Purist® Two Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Bronze

Part #KT14414-3-BV  |  Item #3408781  |  Manufacturer Part #T14414-3-BV

$758.44 EACH

Color/Finish: Vibrant® Brushed Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Solid brass construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Fluid design lines for easy cleaning
  • Low-flow aerator option available (please see latest price book)
  • Flow rate: 1.2 gpm
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Fluid design lines for easy cleaning
  • Coordinates with Purist® collection of products

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61, ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Purist®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Faucet Connection: OD

Faucet Connection Size: 5/8 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Cross

Height: 8-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 9-1/2 in

Maximum Deck Thickness: 4-3/8 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Spout Height: 2-1/2 in

Spout Swivel: 90°

Spout Type: Rigid

Trim Only: Yes

WaterSense Labeled: Yes

Width: 8 in