Single Handle Thermostatic Valve Trim in Vibrant® Brushed Bronze
Purist® Single Handle Thermostatic Valve Trim in Vibrant® Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
- Wall-mount installation
- Ergonomic lever handle is ADA compliant
- Trim requires valve to complete
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Depth:
- 4-3/16 in
- Diameter:
- 6-3/8 in
- Escutcheon Height:
- 6-3/8 in
- Escutcheon Width:
- 6-3/8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 6-3/8 in
- IAPMO Listed:
- No
- Length:
- 4-3/16 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 4-3/16 in
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 650531582232
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 6-3/8 in