Vertical and Wall Toilet Tissue Holder in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Purist® Vertical and Wall Toilet Tissue Holder in Vibrant® Brushed Moderne Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Vertical and Wall Toilet Tissue Holder in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K14444-2MB
  • Item #8964947
  • Manufacturer Part #14444-2MB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Coordinates with other products in the Purist collection
  • Solid-Brass construction for durability
  • Vertical holder makes changing toilet tissue quick and simple
  • KOHLER finishes resist corrosion and tarnish
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-7/8 in
Base Plate Width:
1-7/8 in
CARB OTC LEED Compliant:
No
Collection:
Purist®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
GSA Approved:
No
Hardware Included:
Yes
Height:
6-5/16 in
IAPMO Listed -:
No
Material:
Metal, Brass
Mount Type:
Vertical, Wall
NSF Certified:
No
Origin:
Global
Pivoting:
No
Projection:
4-5/16 in