Vertical Bidet Faucet in Vibrant® Brushed Moderne Brass
Purist® Vertical Bidet Faucet in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flexible connections for easy installation
- Pop-up drain with lift rod and tailpiece
- Vertical spray
- Fixture-mount transfer valve/vacuum breaker
- Lever handle style option
- Quarter-turn washerless ceramic disc valves
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bidet Type:
- Vertical
- Collection:
- Purist®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Faucet Center Size:
- 5-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/8 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Reach:
- 2-19/100 in
- Spray Type:
- Vertical
- UPC:
- 885612878021
- WaterSense Labeled:
- No