This product requires certification to purchase.

Wall Mount 90 Degree Spout Lavatory Faucet with Cross Handle in Vibrant Brushed Nickel

KOHLER

Purist® Wall Mount 90 Degree Spout Lavatory Faucet with Cross Handle in Vibrant Brushed Nickel

  • Fast #
  • Part #KT14412-3-BN
  • Item #2435373
  • Manufacturer Part #T14412-3-BN
3.4 out of 5 Customer Rating
Brand image
KOHLER

Purist® Wall Mount 90 Degree Spout Lavatory Faucet with Cross Handle in Vibrant Brushed Nickel

  • Fast #
  • Part #KT14412-3-BN
  • Item #2435373
  • Manufacturer Part #T14412-3-BN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Low-flow aerator option available (please see latest price book)
  • Trim only
  • Coordinates with Purist Suite of products
  • Fluid lines for ease of cleaning
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards two times
  • Solid brass construction for durability and reliability
  • Kohler ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Faucet Center Size:
8 in
Faucet Connection Size:
5/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
Handle Type:
Cross
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Spout Height:
2-1/2 in
Spout Reach:
6 in
Spout Type:
Rigid
Trim Only:
Yes
UPC:
087206800139
WaterSense Labeled:
Yes
Width:
8 in