Purist® Wall Mount Toilet Tissue Holder in Matte Black

Part #K14444-BL  |  Item #7601007  |  Manufacturer Part #14444-BL

$128.36 EACH
(Pricing is for Matte Black)

Color/Finish: Matte Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Vertical holder makes changing toilet tissue quick and simple.
  • KOHLER finishes resist corrosion and tarnish.
  • Coordinates with other products in the Purist Collection.
  • Vertical holder makes changing toilet tissue quick and simple.
  • Solid-brass construction for durability.
  • KOHLER finishes resist corrosion and tarnish.
  • Coordinates with other products in the Purist Collection.

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Purist®

Color Finish: Matte Black

Color Finish Category: Blacks

Height: 6-5/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

Origin: Global

Pivoting: No

Projection: 4-5/16 in

Style: Modern

Width: 3 in