Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel
Purist® Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Vertical holder makes changing toilet tissue quick and simple
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Purist® collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Purist®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 4-31/100 in
- Hardware Included:
- Yes
- Height:
- 6-5/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 4-5/16 in
- UPC:
- 087206870378
- Width:
- 6-5/16 in