KOHLER
Purist® Wall Mount Toilet Tissue Holder in Vibrant Polished Nickel
Part #K14377-SN | Item #4158476 | Manufacturer Part #14377-SN
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 24,
- Pallet: 192
How to get it:
Product Details
- Pivoting holder makes changing toilet tissue quick and simple
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Purist® collection
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Purist®
Color Finish: Vibrant® Polished Nickel
Color Finish Category: Nickel Tones
Depth: 3-3/4 in
Height: 1-7/8 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 8-3/16 in
Material: Metal
Mount Type: Wall
Pivoting: Yes
Projection: 3-3/4 in