Purist® Wall Mount Toilet Tissue Holder in Vibrant Polished Nickel

Part #K14444-SN  |  Item #1836817  |  Manufacturer Part #14444-SN

$156.49 EACH

Color/Finish: Vibrant® Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 192
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Vertical holder makes changing toilet tissue quick and simple
  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Purist®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Height: 6-5/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

Pivoting: No

Projection: 4-5/16 in