Wall Mount Tub Faucet Lever Handle Trim in Vibrant® Polished Nickel
Purist® Wall Mount Tub Faucet Lever Handle Trim in Vibrant® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Two handle faucet trim
- Material: Solid brass
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Completes Purist® design with Kohler® fixtures and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014, ASSE 1025
- CSA Certified:
- CSA B125.1, CSA B64, CSA B651
- Collection:
- Purist®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Faucet Part Type:
- Handle
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-3/4
- IAPMO Listed:
- No
- Material:
- Brass
- Number of Handles:
- Two Handle
- Spout Reach:
- 2-1/2
- UPC:
- 087206775345
- Width:
- 2-1/2