Quick Connector Kit
Quick Connector Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Quick Connect Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Type:
- Quick Connector Kit
- UPC:
- 885612277312