25 in. Floor Mount Vanity in Mohair Grey
Quo™ 25 in. Floor Mount Vanity in Mohair Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Set includes cabinet, precut quartz vanity top, sink, cabinet hardware
- Vanity top has 8 in (203 mm) widespread faucet holes; requires deck-mount faucet (sold separately)
- Three-way adjustable slow-close door hinges for easy cabinet access
- Dovetail joint drawer construction
- Soft-close drawers and doors prevent slamming
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Collection:
- Quo™
- Color Finish Category:
- Greys
- Color Finish Name:
- Mohair Grey
- Depth:
- 21-1/4 in
- Faucet Center Size:
- 8 in
- Hardware Included:
- No
- Height:
- 35-13/16 in
- Installation Type:
- Freestanding
- Length:
- 21-1/2 in
- Material:
- Wood
- Number of Doors:
- 2
- Number of Drawers:
- 1
- Number of Holes:
- 3 Hole
- Sink Material:
- Vitreous China
- UPC:
- 195711068767
- Vanity Top Shape:
- Square
- Width:
- 25 in