*CVR* CCY 1.75 8 TRAD RND RAIN SHWR
Rainhead *CVR* CCY 1.75 8 TRAD RND RAIN SHWR
Package Quantity Info:
Each: 1 Case: 4 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Superior spray performance with Katalyst air-induction spray technology delivers a luxurious and drenching "rain" experience.
- Optimized spray face creates a denser uniform spray pattern for consistent coverage and feeling of warmth.
- MasterClean™ spray face with translucent nozzles is easy to clean.
- 1.75 gpm (gallons per minute) flow rate.
- 1/2-inch NPT connection.
- Requires K-7392, K-7394, or K-7396 shower arm (sold separately).
- Single-function Rain showerhead.
- MasterClean™ spray nozzles prohibit mineral buildup for easy cleaning.
- Katalyst® Spray Technology with air induction ball joint.
- Optimized spray face for maximum performance.
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Rainhead
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Diameter:
- 8-7/16 in
- Faucet Connection Size:
- 1/2 in
- Height:
- 3-3/4 in
- Length:
- 8-7/16 in
- Shape:
- Round
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 885612709493
- WaterSense Labeled:
- Yes
- Width:
- 8-7/16 in