This product requires certification to purchase.

Single Function Showerhead in Matte Black

KOHLER

Rainhead Single Function Showerhead in Matte Black

  • Fast #
  • Part #K13692-BL
  • Item #9957193
  • Manufacturer Part #13692-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Rainhead Single Function Showerhead in Matte Black

  • Fast #
  • Part #K13692-BL
  • Item #9957193
  • Manufacturer Part #13692-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single-function rainhead
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Optimized sprayface for maximum performance
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainhead
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-3/4 in
Diameter:
8-7/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount
Height:
3-3/4 in
Length:
8-7/16 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
UPC:
195711023308
WaterSense Labeled:
No
Width:
8-7/16 in