This product requires certification to purchase.

Single Function Showerhead in Matte Black

KOHLER

Rainhead Single Function Showerhead in Matte Black

  • Fast #
  • Part #K13694-BL
  • Item #9957210
  • Manufacturer Part #13694-BL
4 out of 5 Customer Rating
Brand image
KOHLER

Rainhead Single Function Showerhead in Matte Black

  • Fast #
  • Part #K13694-BL
  • Item #9957210
  • Manufacturer Part #13694-BL
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Single-function rainhead
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Optimized sprayface for maximum performance
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Solid-brass construction for durability and reliability
  • 1/2" - 14 NPT connection
  • Requires Certification
Dimensions & Measurements
Depth
3-3/4 in
Diameter
12-7/16 in
Faucet Connection Size
1/2 in
Height
3-3/4 in
Length
12-7/16 in
Showerhead Flow Rate
2.5 gpm
Width
12-7/16 in
Characteristics & Features
Collection
Rainhead
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Ceiling Mount
Shape
Round
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
No
UPC
195711023971