This product requires certification to purchase.

Single Function Showerhead in Vibrant® Brushed Bronze

KOHLER

Rainhead Single Function Showerhead in Vibrant® Brushed Bronze

  • Fast #
  • Part #K13693-G-BV
  • Item #7662270
  • Manufacturer Part #13693-G-BV
3.7 out of 5 Customer Rating
Brand image
KOHLER

Rainhead Single Function Showerhead in Vibrant® Brushed Bronze

  • Fast #
  • Part #K13693-G-BV
  • Item #7662270
  • Manufacturer Part #13693-G-BV
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4 Pallet: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single-function rainhead
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • 1.75 gpm (6.6 lpm) maximum flow rate
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
10-7/16 in
Faucet Connection Size
1/2 in
Height
3-11/16 in
Showerhead Flow Rate
1.75 gpm
Width
10-7/16 in
Characteristics & Features
Collection
Rainhead
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Material
Brass
Faucet Mount
Shower Arm Mount
Shape
Round
Showerhead Function
Single
Spray Type
Katalyst
Warranty & Product Information
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
885612709530