Single Function Showerhead in Vibrant® Brushed Moderne Brass
Rainhead Single Function Showerhead in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Pallet: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single-function rain showerhead
- MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
- Katalyst Spray Technology with air induction ball joint
- Optimized sprayface for maximum performance
- 2.5 gpm (9.5 lpm) maximum flow rate
- 1/2-in - 14 NPT connection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rainhead
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Diameter:
- 10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Height:
- 2-189/250 in
- Length:
- 2-3/4 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 885612739322
- WaterSense Labeled:
- No
- Width:
- 10 in