This product requires certification to purchase.

Single Function Showerhead in Vibrant® Brushed Moderne Brass

KOHLER

Rainhead Single Function Showerhead in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K13690-2MB
  • Item #9274096
  • Manufacturer Part #13690-2MB
4.4 out of 5 Customer Rating
Brand image
KOHLER

Rainhead Single Function Showerhead in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K13690-2MB
  • Item #9274096
  • Manufacturer Part #13690-2MB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Single-function rainhead
  • MasterClean spray face features an easy-to-clean surface that withstands mineral buildup
  • Optimized spray face for maximum performance
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainhead
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Diameter:
2-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount
Height:
2-3/4 in
Length:
2-3/4 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
UPC:
885612881342
WaterSense Labeled:
No
Width:
12 in