This product requires certification to purchase.

Single Function Showerhead in Vibrant® Brushed Nickel

KOHLER

Rainhead Single Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K13693-BN
  • Item #4053112
  • Manufacturer Part #13693-BN
4.3 out of 5 Customer Rating
Brand image
KOHLER

Rainhead Single Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K13693-BN
  • Item #4053112
  • Manufacturer Part #13693-BN
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Superior spray performance with Katalyst® air-induction spray technology delivers a luxurious and drenching "rain" experience
  • Optimized sprayface creates a denser uniform spray pattern for consistent coverage and feeling of warmth
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Flow rate: 2.5 gpm
  • Requires Kohler® K-7392, Kohler® K-7394 or Kohler® K-7396 showerarm (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainhead
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Diameter:
10-7/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-3/4 in
IAPMO Listed:
No
Length:
3-3/4 in
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
UPC:
650531943453
WaterSense Labeled:
No
Width:
10-7/16 in