This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in Black

KOHLER

Reach® 1.28 gpf Elongated One Piece Toilet in Black

  • Fast #
  • Part #K78080-7
  • Item #7942270
  • Manufacturer Part #78080-7
4.8 out of 5 Customer Rating
Brand image
KOHLER

Reach® 1.28 gpf Elongated One Piece Toilet in Black

  • Fast #
  • Part #K78080-7
  • Item #7942270
  • Manufacturer Part #78080-7
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
  • Elongated bowl offers added room and comfort
  • Skirted trapway simplifies cleaning
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • 2-1/8-in (54 mm) fully-glazed trapway
  • Patented ReadyLock installation system is a simple solution for skirted toilets that saves time, hassle, and eliminates the need to drill into the floor for a standard 12-in (305 mm) rough in
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
28-5/8 in
Toilet Bowl Width
14-7/16 in
Toilet Rough-In
12 in
Trap Size
2-1/8 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Shape
Elongated
Collection
Reach®
Color Finish Category
Blacks
Color Finish Name
Black
Dual Flush
No
Flush Type
Gravity
Handle Type
Lever
Material
Vitreous China
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Toilet Type
One Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
Yes
ANSI
No
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
EPA Compliant
No
GSA Approved
No
IAPMO Listed
No
MA Approved
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
885612800466