This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in Ice Grey

KOHLER

Reach™ 1.28 gpf Elongated One Piece Toilet in Ice Grey

  • Fast #
  • Part #K78080-95
  • Item #9208911
  • Manufacturer Part #78080-95
3.7 out of 5 Customer Rating
Brand image
KOHLER

Reach™ 1.28 gpf Elongated One Piece Toilet in Ice Grey

  • Fast #
  • Part #K78080-95
  • Item #9208911
  • Manufacturer Part #78080-95
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Ice Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
  • Elongated bowl offers added room and comfort
  • Skirted trapway simplifies cleaning
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.28 gpf (4.8 lpf)
  • 2-1/8 in (54 mm) fully-glazed trapway
  • Left-hand Polished Chrome trip lever
  • Patented ReadyLock installation system is a simple solutionfor skirted toilets that saves time, hassle, and eliminates theneed to drill into the floor for a standard 12" (305 mm) rough-in
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Reach™
Color Finish Category:
Neutrals
Color Finish Name:
Ice Grey
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
AquaPiston
Handle Type:
Trip Lever
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
28-5/8 in
Toilet Bowl Width:
13-5/8 in
Toilet Rough-In:
12 in
Toilet Seat Shape:
Elongated
Toilet Type:
One Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
885612834324
WaterSense Labeled:
Yes
Width:
13-5/8 in