Left-Hand Trip Lever in Oil Rubbed Bronze
Reach® Left-Hand Trip Lever in Oil Rubbed Bronze
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Left-hand trip lever
- For use with the K-78080 Reach™ toilet
Specifications
- Brand Model Compatibility:
- K-78080
- Collection:
- Reach®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1/2 in
- Length:
- 2-5/8 in
- Material:
- Zinc
- Trip Lever Location:
- Left-Hand
- UPC:
- 885612810113