Left-Hand Trip Lever in Vibrant French Gold
Reach® Left-Hand Trip Lever in Vibrant French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1560-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Left-hand trip lever
- For use with the K-78080 Reach toilet
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Material: Zinc
- KOHLER One-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Reach®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Depth:
- 1/2
- Length:
- 2-5/8
- Material:
- Zinc
- Trip Lever Location:
- Left-Hand
- Type:
- K21710-L-AF
- UPC:
- 195711030122
- WaterSense Labeled:
- No
- Width:
- 2-5/8