This product requires certification to purchase.

Left-Hand Trip Lever in Vibrant Titanium

KOHLER

Reach® Left-Hand Trip Lever in Vibrant Titanium

  • Fast #
  • Part #K21710-L-TT
  • Item #9925820
  • Manufacturer Part #21710-L-TT
5 out of 5 Customer Rating
Brand image
KOHLER

Reach® Left-Hand Trip Lever in Vibrant Titanium

  • Fast #
  • Part #K21710-L-TT
  • Item #9925820
  • Manufacturer Part #21710-L-TT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1560
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Left-hand trip lever
  • For use with the K-78080 Reach toilet
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Material: Zinc
  • KOHLER One-Year Limited Warranty
  • Requires Certification
Dimensions & Measurements
Depth
1/2 in
Length
2-5/8 in
Width
2-5/8 in
Characteristics & Features
Collection
Reach®
Color Finish Category
Silver Tones
Color Finish Name
Vibrant Titanium
Material
Zinc
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
No
Type
K21710-L-TT
UPC
195711030139