This product requires certification to purchase.

Dual Function Showerhead in Thunder™ Grey

KOHLER

Real Rain® Dual Function Showerhead in Thunder™ Grey

  • Fast #
  • Part #K31110-G-58
  • Item #8834086
  • Manufacturer Part #31110-G-58
4.4 out of 5 Customer Rating
Brand image
KOHLER

Real Rain® Dual Function Showerhead in Thunder™ Grey

  • Fast #
  • Part #K31110-G-58
  • Item #8834086
  • Manufacturer Part #31110-G-58
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Thunder Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 605 silicone concave nozzles produce a full-coverage rain experience
  • 1.75 gpm (6.6 lpm) maximum flow rate
  • Deluge function delivers a downpour of water at the push of a button
  • Deluge function is actuated with real rain diverter valve (in manual showers) or can be actuated directly with the DTV+ system
  • Center of the panel is designed as a rain-free zone to keep user's face dry and encourage easy breathing during regular use. Deluge function flows from center of the panel when actuated
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Collection:
Real Rain®
Color Finish Category:
Neutrals
Color Finish Name:
Thunder Grey
Depth:
3-15/16 in
Diameter:
19-19/100 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Ceiling Mount
Height:
19-19/100 in
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Dual
Spray Type:
Rain
UPC:
885612847966
WaterSense Labeled:
Yes
Width:
19-19/100 in