Multi Function Showerhead in Thunder™ Grey
Real Rain® Multi Function Showerhead in Thunder™ Grey
Package Quantity Info:
Each: 1 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Real Rain®
- Color Finish Category:
- Greys
- Color Finish Name:
- Thunder Grey
- Depth:
- 4-1/2 in
- Faucet Mount:
- Ceiling Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 19-3/16 in
- NSF Certified:
- No
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Rain, Full
- UL Listed:
- No
- UPC:
- 885612800398
- WaterSense Labeled:
- No
- Width:
- 19-3/16 in