This product requires certification to purchase.

Transfer Valve Trim in Vibrant® Brushed Bronze

KOHLER

Real Rain® Transfer Valve Trim in Vibrant® Brushed Bronze

  • Fast #
  • Part #K76748-BV
  • Item #7361980
  • Manufacturer Part #76748-BV
4.1 out of 5 Customer Rating
Brand image
KOHLER

Real Rain® Transfer Valve Trim in Vibrant® Brushed Bronze

  • Fast #
  • Part #K76748-BV
  • Item #7361980
  • Manufacturer Part #76748-BV
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 288
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Required for the Kohler® K-76746 real rain diverter valve
  • Includes round and square escutcheon options
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
1/2 in
Escutcheon Height
2-3/4 in
Escutcheon Width
2-3/4 in
Height
2-3/4 in
Width
2-3/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Real Rain®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Push Button
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
885612527769