1 hp Heavy Duty Garbage Disposal
Reckon™ 1 hp Heavy Duty Garbage Disposal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 HP heavy-duty induction motor powers through your toughest food waste.
- 34.6 oz grind chamber.
- Two-stage grind feature shreds scraps into smaller pieces, minimizing build-up in your plumbing.
- Continuous feed lets you add scraps as you go.
- Auto-reverse feature helps prevent jams and allows grind elements to wear evenly, extending disposer life.
- Removable sink baffle dampens motor sound.
- Compact design saves valuable cabinet space.
- Box includes: Disposal, stainless steel stopper, removable baffle, discharge tube kit, self-service wrench, mounting hardware.
Specifications
- AMP:
- 9.5
- Capacity:
- 36 oz
- Collection:
- Reckon™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Depth:
- 12-3/8
- Height:
- 12-3/8
- Horsepower:
- 1 hp
- Material:
- Stainless Steel
- Product Type:
- Continuous Feed
- Type:
- K29358-CHR
- UPC:
- 885612926890
- Volts:
- 120V
- Width:
- 8-11/16