Refill Tube for K-3489, K-3656-UR, K-3489-RA and K-3657-UR
Refill Tube for K-3489, K-3656-UR, K-3489-RA and K-3657-UR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-3489, K-3656-UR, K-3489-RA and K-3657-UR
- Length:
- 10-1/2
- Material:
- Metal
- Product Type:
- Refill Tube
- UL Listed:
- No
- UPC:
- 885612409102
- WaterSense Labeled:
- No