This product requires certification to purchase.

Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome

KOHLER

Refinia® Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #KTS5322-4-CP
  • Item #7169986
  • Manufacturer Part #TS5322-4-CP
4.3 out of 5 Customer Rating
Brand image
KOHLER

Refinia® Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #KTS5322-4-CP
  • Item #7169986
  • Manufacturer Part #TS5322-4-CP
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This new Kohler® K-TS5322-4 trim replaces the existing Kohler® K-T5322-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Coordinates with Refinia® faucets and accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Refinia®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
6-7/16 in
Height:
5 in
IAPMO Listed:
No
NSF Certified:
No
UPC:
885612360397
WaterSense Labeled:
No
Width:
6-7/16 in