This product requires certification to purchase.

Tub and Shower Diverter Valve with Single Lever Handle in Vibrant Brushed Nickel

KOHLER

Refinia® Tub and Shower Diverter Valve with Single Lever Handle in Vibrant Brushed Nickel

  • Fast #
  • Part #KT5321-4-BN
  • Item #4161703
  • Manufacturer Part #T5321-4-BN
4.9 out of 5 Customer Rating
Brand image
KOHLER

Refinia® Tub and Shower Diverter Valve with Single Lever Handle in Vibrant Brushed Nickel

  • Fast #
  • Part #KT5321-4-BN
  • Item #4161703
  • Manufacturer Part #T5321-4-BN
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Intended for use with rite-temp or HiFlow rite-temp valves
  • Trim only: Requires valve to complete installation
  • Premium construction ensures durability and reliability
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Coordinates with Refinia® faucets and Alteo® accessories
  • Required accessories: Rough-in valve Kohler® K-11748-K-NA or Kohler® K-11748-KS-NA
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Refinia®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
IAPMO Listed:
No
Length:
5-1/16 in
NSF Certified:
No
Shower Arm Reach:
5-1/16 in
UPC:
650531121189
WaterSense Labeled:
No
Width:
6-7/16 in