Tub and Shower Trim in Polished Chrome
Refinia® Tub and Shower Trim in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tub and shower trim only
- Spout reach: 6 3/4"
- Lever handle is ADA compliant
- Showerhead flow rate: 2.0 gpm
- MasterClean™ spray nozzles to prohibit mineral build-up for easy cleaning
- Premium construction ensures durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Required Accessories: K304-CS-NA, K2971-KS-NA or K11748-K-NA
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Refinia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2 gpm
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Spout Type:
- Diverter
- Trim Only:
- Yes
- UPC:
- 885612085856
- WaterSense Labeled:
- Yes
- Width:
- 6-7/16 in