Wall-Mount Bath Spout In Vibrant Brushed Nickel
Refinia® Wall-Mount Bath Spout In Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tub spout with diverter
- Metal construction ensures durability and reliability
- Kohler® finishes resist corrosion and tarnish
- Coordinates with Refinia® faucets and Alteo® accessories
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Refinia®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Spout Height:
- 2-15/32
- Spout Reach:
- 6-3/4
- Spout Type:
- Diverter
- UPC:
- 885612005267
- WaterSense Labeled:
- No
- Width:
- 2-15/32