48 in. x 42 in. Shower Base with Center Drain in Biscuit
Rely® 48 in. x 42 in. Shower Base with Center Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Molded-in textured floor
- Water containment bead incorporated into the threshold design provides an optimum barrier, preventing water from escaping from the shower space
- Low-threshold design for easy entry and exit
- Coordinates with Choreograph® shower walls and other Kohler® collection
- Center drain location
- Material: Acrylic
- Single threshold for alcove installation
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Rely®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 4-3/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 48 in
- Material:
- Acrylic
- NSF Certified:
- No
- Seat Included:
- No
- Shower Base Shape:
- Rectangle
- UL Listed:
- Yes
- Weight:
- 59 lb
- Width:
- 42 in