60 in. x 42 in. Shower Base with Center Drain in Dune

You last purchased this on
 
KOHLER

Rely® 60 in. x 42 in. Shower Base with Center Drain in Dune

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Rely® 60 in. x 42 in. Shower Base with Center Drain in Dune

  • Fast #
  • Part #K8659-NY
  • Item #7311849
  • Manufacturer Part #8659-NY
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dune Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Molded-in textured floor
  • Water containment bead incorporated into the threshold design provides an optimum barrier, eliminating water escaping from the shower space
  • Low-threshold design for easy entry and exit
  • Center drain location
  • Coordinates with Choreograph® shower walls and other Kohler® collection
  • Material: Acrylic
  • Single threshold for alcove installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Rely®
Color Finish Category:
Neutrals
Color Finish Name:
Dune
Drain Location:
Center
Drain Opening:
3-1/4 in
GSA Approved:
No
Height:
4-1/4 in
IAPMO Listed -:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
NSF Certified:
No
Seat Included:
No
Shower Base Shape:
Rectangle
UL Listed:
Yes
Weight:
73 lb
Width:
42 in