60 x 42 in. Rectangle Shower Base in Sandbar
Rely® 60 x 42 in. Rectangle Shower Base in Sandbar
Product Details
Product Details
- Low-threshold design for easy entry and exit
- Molded-in textured floor
- Water containment bead incorporated into the threshold design provides an optimum barrier, eliminating water escaping from the shower space
- Single threshold for alcove installation
- Material: Acrylic
- Center drain location
- Coordinates with Choreograph® shower walls and other Kohler® collection
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Rely®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandbar
- Drain Location:
- Center
- Drain Opening:
- 3-1/4
- GSA Approved:
- No
- Height:
- 4-1/4
- IAPMO Listed:
- Yes
- Length:
- 60
- Material:
- Acrylic
- NSF Certified:
- No
- Seat Included:
- No
- Shower Base Shape:
- Rectangle
- UL Listed:
- Yes
- UPC:
- 885612432551
- Width:
- 42