Remote Assembly for Karing® K-4026
Remote Assembly for Karing® K-4026
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Karing® K-4026
- Product Type:
- Remote Assembly
- UL Listed:
- No
- UPC:
- 885612392169
- WaterSense Labeled:
- No