Repair Kit for Flair II™ K-7014-8A and K-7751-8A
Repair Kit for Flair II™ K-7014-8A and K-7751-8A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Flair II™ K-7014-8A and K-7751-8A
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant Moderne Brushed Gold
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 650531833891
- WaterSense Labeled:
- No