Repair Kit for HydroRail®-S K-45905
Repair Kit for HydroRail®-S K-45905
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in GA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in GA
Product Details
Product Details
- Kohler genuine part
- Replacement large escutcheon and mounting collar kit
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- HydroRail®-S K-45905
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 885612132253
- WaterSense Labeled:
- No