This product requires certification to purchase.

Repair Kit for K-14418, K-T14420, K-T14421, K-T14422 and K-14427

KOHLER

Repair Kit for K-14418, K-T14420, K-T14421, K-T14422 and K-14427

  • Fast #
  • Part #K1016456-BN
  • Item #2053160
  • Manufacturer Part #1016456-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Repair Kit for K-14418, K-T14420, K-T14421, K-T14422 and K-14427

  • Fast #
  • Part #K1016456-BN
  • Item #2053160
  • Manufacturer Part #1016456-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-14418, K-T14420, K-T14421, K-T14422, K-T14423, K-14425, K-14426, K-14427
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Faucet Part Type:
Repair Kit
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
650531599360
WaterSense Labeled:
No